text.skipToContent text.skipToNavigation

MAXXFAST Wall plug MultiFast Plastic Nylon (polyamide) 10MM


Article number
Diameter
Color Grey
Material Plastic
Info
  • Full boxes only.
Packed per 50
Full Box only

Specifications

Diameter 10 mm
Color Grey
Material Plastic
Info
  • Full boxes only.

Dimensions

Brick ≥ Mz12 0.38
Chipboard screws 5
Concrete ≥ C20/25 0.95
D (mm) 10
Drill depth (min.) 70
Drill ø 10
L (mm) 60

Article numbers

Article number 30502.100.001
EAN 8715494343213
UBB 500577348112
UNSPSC 31162103

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.