text.skipToContent text.skipToNavigation

MAXXFAST Universal woodscrew cross recessed countersunk head Stainless steel A2 3,5X45MM (30)

Article number
Diameter
Length
Driving features Pozidriv
Head shape Countersunk head
Material Stainless steel
Material technical A2
Info
  • Full boxes only.
  • F = 9mm only if L ≥ 40mm.
  • Diameters 3 and 3,5 are unfit for structural timber joints and therefore not CE marked.

Specifications

Diameter 3.5 mm
Length 45 mm
Driving features Pozidriv
Head shape Countersunk head
Material Stainless steel
Material technical A2
Info
  • Full boxes only.
  • F = 9mm only if L ≥ 40mm.
  • Diameters 3 and 3,5 are unfit for structural timber joints and therefore not CE marked.

Dimensions

D (mm) 3.5
dk 7
F 9
k 4
L (mm) 45
No. cross recess 2
S 30

Article numbers

Article number 30015.035.045
EAN 8715494285292
UBB 500512205930
UNSPSC 31161508

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.