text.skipToContent text.skipToNavigation

MAXXFAST Universal woodscrew raised cheese head with ttap® Stainless steel A2 3,5X20MM (17)

Article number
Diameter
Length
Driving features ttap®
Head shape Raised cheese head
Material Stainless steel
Material technical A2
Info
  • Full boxes only.
  • F = 9mm only if L ≥ 40mm.
  • Diameters 3 and 3,5 are unfit for structural timber joints and therefore not CE marked.

Specifications

Diameter 3.5 mm
Length 20 mm
Driving features ttap®
Head shape Raised cheese head
Material Stainless steel
Material technical A2
Info
  • Full boxes only.
  • F = 9mm only if L ≥ 40mm.
  • Diameters 3 and 3,5 are unfit for structural timber joints and therefore not CE marked.

Dimensions

D (mm) 3.5
dk 7
F 0
k 2.6
L (mm) 20
No. ttap 15
S 17

Article numbers

Article number 30140.035.020
EAN 8715494281072
UBB 500512276303
UNSPSC 31161508

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.