text.skipToContent text.skipToNavigation

MAXXFAST Universal woodscrew cross recessed raised cheese head Stainless steel A2 4X20MM (17)


Article number
Diameter
Length
Driving features Pozidriv
Head shape Raised cheese head
Material Stainless steel
Material technical A2
Info
  • Full boxes only.
  • F = 9mm only if L ≥ 40mm.
  • Diameters 3 and 3,5 are unfit for structural timber joints and therefore not CE marked.
Packed per 200
Full Box only

Specifications

Diameter 4 mm
Length 20 mm
Driving features Pozidriv
Head shape Raised cheese head
Material Stainless steel
Material technical A2
Info
  • Full boxes only.
  • F = 9mm only if L ≥ 40mm.
  • Diameters 3 and 3,5 are unfit for structural timber joints and therefore not CE marked.

Dimensions

D (mm) 4
dk 8
F 0
k 3
L (mm) 20
No. cross recess 2
S 17

Article numbers

Article number 30040.040.020
EAN 8715494280211
UBB 500512460931
UNSPSC 31161508

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.