text.skipToContent text.skipToNavigation

MAXXFAST Universal woodscrew countersunk head with ttap® Steel Zinc plated yellow passivated 3X16MM (12)

Article number
Diameter
Length
Driving features ttap®
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated yellow passivated
Info
  • Full boxes only.
  • F = 9mm only if L ≥ 40mm.
  • Diameters 3 and 3,5 are unfit for structural timber joints and therefore not CE marked.

Specifications

Diameter 3 mm
Length 16 mm
Driving features ttap®
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated yellow passivated
Info
  • Full boxes only.
  • F = 9mm only if L ≥ 40mm.
  • Diameters 3 and 3,5 are unfit for structural timber joints and therefore not CE marked.

Dimensions

D (mm) 3
dk 6
F 0
k 3.5
L (mm) 16
No. ttap 10
S 12

Article numbers

Article number 30105.030.016
EAN 8715494285803
UBB 500512467134
UNSPSC 31161508

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.