text.skipToContent text.skipToNavigation

MAXXFAST Universal woodscrew countersunk head with ttap® Stainless steel A2 3X10MM (6)

Article number
Diameter
Length
Driving features ttap®
Head shape Countersunk head
Material Stainless steel
Material technical A2
Info
  • Full boxes only.
  • F = 9mm only if L ≥ 40mm.
  • Diameters 3 and 3,5 are unfit for structural timber joints and therefore not CE marked.

Specifications

Diameter 3 mm
Length 10 mm
Driving features ttap®
Head shape Countersunk head
Material Stainless steel
Material technical A2
Info
  • Full boxes only.
  • F = 9mm only if L ≥ 40mm.
  • Diameters 3 and 3,5 are unfit for structural timber joints and therefore not CE marked.

Dimensions

D (mm) 3
dk 6
F 0
k 3.5
L (mm) 10
No. ttap 10
S 6

Article numbers

Article number 30115.030.010
EAN 8715494274036
UBB 500512473728
UNSPSC 31161508

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.