text.skipToContent text.skipToNavigation

MAXXFAST Wall plug HammerFast Plastic Nylon (polyamide) Zinc plated 8X100MM


Article number
Diameter
Length
Color Grey
Material Plastic
Surface treatment Zinc plated
Info
  • Full boxes only.
    • Allowable loads in kN are valid for screw nails with specified diameters.
    • Allowable load includes the safety factor 5.
Packed per 50
Full Box only

Specifications

Diameter 8 mm
Length 100 mm
Color Grey
Material Plastic
Surface treatment Zinc plated
Info
  • Full boxes only.
    • Allowable loads in kN are valid for screw nails with specified diameters.
    • Allowable load includes the safety factor 5.

Dimensions

Brick ≥ Mz12 0.36
Concrete ≥ C20/25 0.44
D (mm) 8
Drill depth (min.) 120
Drill ø 8
Grip range 60
L (mm) 100

Article numbers

Article number 30510.080.100
EAN 8715494343350
UBB 500577349516
UNSPSC 31162103

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.