text.skipToContent text.skipToNavigation

MAXXFAST Frame screw Steel Zinc plated 7,5X182MM


Article number
Diameter
Length
Material Steel
Surface treatment Zinc plated
Type no. TPW
Info
  • Suitable for concrete, solid brick, sand lime solid bricks, perforated bricks, sand lime perforated bricks, hollow blocks, solid pumice, aircrete, natural stone etc.
Packed per 100
Full Box only

Specifications

Diameter 7.5 mm
Length 182 mm
Material Steel
Surface treatment Zinc plated
Type no. TPW
Info
  • Suitable for concrete, solid brick, sand lime solid bricks, perforated bricks, sand lime perforated bricks, hollow blocks, solid pumice, aircrete, natural stone etc.

Dimensions

D (mm) 7.5
Drill ø 6
L (mm) 182

Article numbers

Article number 30564.075.182
EAN 8715494141772
UBB 500619776791
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.