text.skipToContent text.skipToNavigation

Machine screw round head slot UNC asme B18.6.3 ASME B18.6.3 Low carbon steel Zinc plated #5-40X1 Inch

Article number
Diameter
Length
Driving features Slotted
Head shape Round head
Material Low carbon steel
Thread direction Right
Surface treatment Zinc plated

Specifications

Diameter NO.5
Length 1 Inch
Driving features Slotted
Head shape Round head
Material Low carbon steel
Thread direction Right
Surface treatment Zinc plated
Thread Unified National Coarse
Threads per inch 40
Info
  • Screws with diameter ≤ No.5 and length ≤ 1.1/8 inch are fully threaded, longer screws are threaded 1 inch min.
  • Screws with diameter > No.5 and length ≤ 2 inch are fully threaded, longer screws are threaded 1.1/2 inch min.

Dimensions

A (max.) 0.236
H (max.) 0.095
J (max.) 0.043
T (max.) 0.063

Standards

ASME B18.6.3

Article numbers

Article number U24210.012.0100
EAN 8717077799059
UBB 500624906649
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.