text.skipToContent text.skipToNavigation

Lifting eye nut with CE marking DIN 582 Stainless steel A4 50 forged M10


Article number
Diameter
Class 50
Material Stainless steel
Material technical A4
Thread Metric thread
Info
  • If lifting eye nuts form part of lifting equipment, CE marking is necessary.
  • Lifting eye nuts do not require CE marking if not used for lifting (as towing eyes for example) or if only used once for liifting (such as for moving machine).forged
Packed per 10
Full Box only

Specifications

Diameter M10
Class 50
Material Stainless steel
Material technical A4
Thread Metric thread
Info
  • If lifting eye nuts form part of lifting equipment, CE marking is necessary.
  • Lifting eye nuts do not require CE marking if not used for lifting (as towing eyes for example) or if only used once for liifting (such as for moving machine).forged

Dimensions

d-D M10
d2 45
d3 25
e 10
h 45
P 1.5

Standards

DIN 582

Article numbers

Article number 55950.100.001
EAN 8715492355294
UBB 951355004379
UNSPSC 31161711

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.