text.skipToContent text.skipToNavigation

Locking cable tie Plastic Polyamide (nylon) 6.6 UV-resistant 205X3,6

Article number
Length
Class 6.6
Material Plastic
Material technical Polyamide (nylon)
Info
  • Depending on availability the dimensions may deviate.UV-resistant

Specifications

Length 205 mm
Class 6.6
Material Plastic
Material technical Polyamide (nylon)
Info
  • Depending on availability the dimensions may deviate.UV-resistant

Dimensions

L (mm) 205
Max. bundle ø 50
Min. tensile force (N) 180
W 3.6

Article numbers

Article number 43361.205.036
EAN 5414363061311
UBB 500702751800
UNSPSC 39121703
Manufacturer article nr  TY200-40X

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.