text.skipToContent text.skipToNavigation

Locking cable tie Plastic Polyamide (nylon) 6.6 200X7,6

Article number
Length
Class 6.6
Material Plastic
Material technical Polyamide (nylon)
Info
  • Depending on availability the dimensions may deviate.

Specifications

Length 200 mm
Class 6.6
Material Plastic
Material technical Polyamide (nylon)
Info
  • Depending on availability the dimensions may deviate.

Dimensions

L (mm) 200
Max. bundle ø 50
Min. tensile force (N) 540
W 7.6

Article numbers

Article number 43360.200.076
EAN 5414363060987
UBB 500702749770
UNSPSC 39121703
Manufacturer article nr  TY200-120

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.