text.skipToContent text.skipToNavigation

Locking cable tie with stainless steel clip Plastic Polyamide (nylon) 6.6 high temperature 617X7,0

Article number
Length
Class 6.6
Material Plastic
Material technical Polyamide (nylon)
Info high temperature

Specifications

Length 617 mm
Class 6.6
Material Plastic
Material technical Polyamide (nylon)
Info high temperature

Dimensions

L (mm) 617
Max. bundle ø 177
Min. tensile force (N) 540
W 7

Article numbers

Article number 43346.617.070
EAN 5414363149514
UBB 500702743815
UNSPSC 39121703
Manufacturer article nr  TYHT277M

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.