text.skipToContent text.skipToNavigation

Locking cable tie with stainless steel clip Plastic Polyamide (nylon) 6.6 140X3,6

Article number
Length
Class 6.6
Material Plastic
Material technical Polyamide (nylon)

Specifications

Length 140 mm
Class 6.6
Material Plastic
Material technical Polyamide (nylon)

Dimensions

L (mm) 140
Max. bundle ø 35
Min. tensile force (N) 133
W 3.6

Article numbers

Article number 43338.140.036
EAN 5414363062202
UBB 500702736801
UNSPSC 39121703
Manufacturer article nr  TY24M-8

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.