text.skipToContent text.skipToNavigation

Taper pin, turned DIN 1 B Stainless steel A1 1,5X12MM

Article number
Diameter
Length
Material Stainless steel
Material technical A1
Info
  • Taper pins are designed for the friction type fastening and/or locking together of two or more individual elements. The tapered shape allows the connection to be disconnected repeatedly, and when the elements are joined together again, their location remains as accurate as it was previously, and the frictional connection remains as strong as before.
  • The nominal length (L, tolerance class js15) does not include the rounded ends.
  • For taper pins with d1 = 20 distance W is at the choice of the user.

Specifications

Diameter 1.5 mm
Length 12 mm
Material Stainless steel
Material technical A1
Info
  • Taper pins are designed for the friction type fastening and/or locking together of two or more individual elements. The tapered shape allows the connection to be disconnected repeatedly, and when the elements are joined together again, their location remains as accurate as it was previously, and the frictional connection remains as strong as before.
  • The nominal length (L, tolerance class js15) does not include the rounded ends.
  • For taper pins with d1 = 20 distance W is at the choice of the user.

Dimensions

c (max.) 0.23
d1 1.5
d2 4
d2 ≤ 5
D (mm) 1.5
L (mm) 12
r ≈ 1.5
W (min.) 3.5

Standards

ISO ≈2339-B
DIN 1-B

Article numbers

Article number 51560.015.012
EAN 8715494114332
UBB 500571490027
UNSPSC 31163205

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.