text.skipToContent text.skipToNavigation

Hexagon thin slotted and castle nut (old type) DIN 937 Stainless steel A2 035 M20

Article number
Diameter
Class 035
Driving features Hexagon
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread

Specifications

Diameter M20
Class 035
Driving features Hexagon
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread

Dimensions

d-D M20
m 13
n 4.5
P 2.5
s 30
Split pin DIN 94 4

Standards

DIN 937

Article numbers

Article number 51225.200.001
EAN 8715494558518
UBB 500634410962
UNSPSC 31161707

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.