text.skipToContent text.skipToNavigation

Eye bolt DIN 444 B Steel Zinc plated 4.6 M6X25

Article number
Diameter
Length
Class 4.6
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread

Specifications

Diameter M6
Length 25 mm
Class 4.6
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread

Dimensions

b (min.): L≤125mm 18
d-D M6
d2( H9) 6
d3 (max.) 14
L (mm) 25
P 1
s (max.) 7

Standards

DIN 444-B

Article numbers

Article number 16181.060.025
EAN 8717077275270
UBB 500647855252
UNSPSC 31161610

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.