text.skipToContent text.skipToNavigation

Tommy screw with fixed clamping bolt DIN 6304 Steel Black Oxide 5.8 M6X50X40

Article number
Material Steel
Thread direction Right
Surface treatment Black Oxide
Thread Metric thread

Specifications

Material Steel
Thread direction Right
Surface treatment Black Oxide
Thread Metric thread

Dimensions

d2 12
L1 50
L2 10
L3 50
P 1

Standards

DIN 6304

Article numbers

Article number 57660.060.050
EAN 8717077329614
UBB 500651151515
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.