text.skipToContent text.skipToNavigation

Tommy screw with fixed clamping bolt DIN 6304 Steel Black Oxide 5.8 M16X75X55

Article number
Material Steel
Thread direction Right
Surface treatment Black Oxide
Thread Metric thread

Specifications

Material Steel
Thread direction Right
Surface treatment Black Oxide
Thread Metric thread

Dimensions

d2 24
L1 75
L2 20
L3 120
P 2

Standards

DIN 6304

Article numbers

Article number 57660.160.075
EAN 8717077329683
UBB 500651152273
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.