text.skipToContent text.skipToNavigation

Leveling foot with free rotatable hexagon bolt Polyethylene Black M10X30X48


Article number
Diameter
Length
Material Polyethylene
Info Black
Packed per 25
Full Box only

Specifications

Diameter M10
Length 48 mm
Material Polyethylene
Info Black

Dimensions

d-D M10
D 48
h 16
L (mm) 48
s 17

Article numbers

Article number 56513.103.048
EAN 8715493251380
UBB 950356340626
UNSPSC 31160000

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.