text.skipToContent text.skipToNavigation

KIPP Indexing plungers with threaded pin, without collar, without locknut Metric fine thread Stainless steel 1.4305, pin not hardened 8MM

Article number
D1_MM 16
Material Stainless steel
Material technical 1.4305
Thread Metric fine thread
Info Material: Indexing pin hardened: Threaded sleeve 1.4305. Indexing pin 1.4034. Indexing pin not hardened: Threaded sleeve 1.4305. Indexing pin 1.4305. Mushroom knob 1.4305, electrolytic-polish.Version: Bright. Indexing pin ground.Note: Indexing plungers are used to prevent any change in locking position due to lateral forces. A new locking position can only be set after the pin has been manually disengaged.A screw-in washer can be supplied to help screw the indexing plungers in. The washer slides beneath the disengaged mushroom knob so that the follower pins engage in the slot.

Specifications

D1_MM 16
Material Stainless steel
Material technical 1.4305
Thread Metric fine thread
Info Material: Indexing pin hardened: Threaded sleeve 1.4305. Indexing pin 1.4034. Indexing pin not hardened: Threaded sleeve 1.4305. Indexing pin 1.4305. Mushroom knob 1.4305, electrolytic-polish.Version: Bright. Indexing pin ground.Note: Indexing plungers are used to prevent any change in locking position due to lateral forces. A new locking position can only be set after the pin has been manually disengaged.A screw-in washer can be supplied to help screw the indexing plungers in. The washer slides beneath the disengaged mushroom knob so that the follower pins engage in the slot.

Dimensions

D 8
D1 16
D2 8
F1 = springiness beginning in N 15
F2 = springiness end in N 35
F x 30° 2.3
H 8
L1 36
L2 12
L 56
P 1.5

Article numbers

Article number 58617.000.008
EAN 4059245016471
UBB 500689889359
UNSPSC 31162807
Manufacturer article nr  K0345.11308

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.