text.skipToContent text.skipToNavigation

KIPP Indexing plungers, high, lockout type, without locknut Metric fine thread Stainless steel 1.4305, pin not hardened, plastic grip 5MM

Article number
D1_MM 10
Material Stainless steel
Material technical 1.4305
Thread Metric fine thread
Info Material: Stainless steel. Threaded sleeve 1.4305 Indexing pin 1.4305 Mushroom knob black grey thermoplastic.Version: Indexing pin not hardened, ground and bright.Note: Indexing plungers are used to prevent any change in locking position due to lateral forces. A new locking position can only be set after the pin has been manually disengaged. The lockout types are recommended for applications in which the pin is disengaged over extended periods and should be prevented from springing back..

Specifications

D1_MM 10
Material Stainless steel
Material technical 1.4305
Thread Metric fine thread
Info Material: Stainless steel. Threaded sleeve 1.4305 Indexing pin 1.4305 Mushroom knob black grey thermoplastic.Version: Indexing pin not hardened, ground and bright.Note: Indexing plungers are used to prevent any change in locking position due to lateral forces. A new locking position can only be set after the pin has been manually disengaged. The lockout types are recommended for applications in which the pin is disengaged over extended periods and should be prevented from springing back..

Dimensions

D 5
D1 10
D2 21
F1 = springiness beginning in N 5
F2 = springiness end in N 12
F x 30° 1.3
H 5
L1 17
L2 7
L3 15
L 47
P 1
SW1 13

Article numbers

Article number 58585.000.005
EAN 4059245013531
UBB 500689869138
UNSPSC 31162807
Manufacturer article nr  K0339.13105

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.