text.skipToContent text.skipToNavigation

KIPP Clamping levers ergonomic, internal thread Black Steel 5.8/plastic Zinc plated M8

Article number
Class 5.8
Color Black
D1_MM 30.5
Material Steel/plastic
Surface treatment Zinc plated
Thread Metric thread
Info Material: Handle: Hard components reinforced plastic, toothed ring die-cast zinc. Soft components thermoplastic elastomeric. Steel parts: grade 5.8.Version: Steel parts zinc plated, blue passivated.Note: The colour combinations graphite black RAL 9011 (hard components) and black grey RAL 7021 (soft components) are supplied as standard. The soft components ensure a non-slip grip of the operating part. The closed design offers sufficient protection against dirt. The design was especially developed for ergonomic gripping requirements. The push button improves disengagement and allows the handle to be easily used.

Specifications

Class 5.8
Color Black
D1_MM 30.5
Material Steel/plastic
Surface treatment Zinc plated
Thread Metric thread
Info Material: Handle: Hard components reinforced plastic, toothed ring die-cast zinc. Soft components thermoplastic elastomeric. Steel parts: grade 5.8.Version: Steel parts zinc plated, blue passivated.Note: The colour combinations graphite black RAL 9011 (hard components) and black grey RAL 7021 (soft components) are supplied as standard. The soft components ensure a non-slip grip of the operating part. The closed design offers sufficient protection against dirt. The design was especially developed for ergonomic gripping requirements. The push button improves disengagement and allows the handle to be easily used.

Dimensions

A 88.5
A1 99.5
B 20
D 16
D1 30.5
H 55.6
H2 37.3
H3 76.5
H4 81
H1 10
Number of teeth 22
T 14
X 8

Article numbers

Article number 58139.080.001
EAN 4059245206612
UBB 500689996196
UNSPSC 31162807
Manufacturer article nr  K0981.3081

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.