text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Hide me
Products
Menu
Fastening
Bolts
Sockets & Set Screws
Nuts
Screws
Threaded Rods & Studbolts
Washers & Rings
Anchoring products
Pins & Keys
Riveting
Thread Repair & Inserts
Hook & eye products
Engineering parts & machine parts
Fastener assortments kits & storage systems
Premium Stainless Steel Hardware
Systems, furniture & security fasteners
Spacers & Standoffs
Machine parts
Outlet
Tools & MRO
Hand tools
Machining tools
Safety products
Power tools
Grinding & sanding
Automotive & fleet
Adhesives, sealants & tapes
Material handling & storage
Air pressure tools
Electrical supplies
Janitorial & washroom
Technical chemicals
Hydraulics, pneumatics & plumbing
Welding, soldering & gas app.
Special offers
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Cam levers, external thread
All categories
Adhesives, sealants & tapes
Air pressure tools
Automotive & fleet
Brands
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Special offers
Technical chemicals
Welding, soldering & gas app.
Quick Search
X
Search
Reset
Home
Fasteners
Machine parts
Clamping levers, Tension levers, Cam levers
Cam levers
Cam levers
Cam levers, external thread
58006
58006.030.010
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
You can order online anytime, anywhere
You can see your own net prices
You can view and search through your orders
Create account
KIPP Cam levers, external thread Black Cast aluminium EN AC-46200/stainless steel 1.4305 M3X12,0X10
Add to catalogue
Previous
Next
Article number
Color
Black
D1_MM
12
Material
Cast aluminium/stainless steel
Material technical
EN AC-46200/1.4305
Thread
Metric thread
Info
Material: Handles cast aluminium EN AC-46200. Thrust washer plastic PA 66 GF 35-X fibreglass reinforced. Hinge pins stainless steel 1.4305. Studs and washer steel grade 5.8.Version: Handles fine structured powder-coated, black. Thrust washer, black. Hinge pin, bright. Studs and washer zinc plated, blue passivated steel.Note: Adjustable cam levers are used if the position of the lever relative to the axis of tension only permits one specific position (interference circle). The exact position of the lever is adjusted using a screwdriver on the fine thread setscrew. Plastics are subject to creeping under load (retardation).Drawing reference: 1) setscrew for fine adjustment of lever.adjustable
View all specifications
Specifications & standards
Downloads
Product variants
Specifications
Color
Black
D1_MM
12
Material
Cast aluminium/stainless steel
Material technical
EN AC-46200/1.4305
Thread
Metric thread
Info
Material: Handles cast aluminium EN AC-46200. Thrust washer plastic PA 66 GF 35-X fibreglass reinforced. Hinge pins stainless steel 1.4305. Studs and washer steel grade 5.8.Version: Handles fine structured powder-coated, black. Thrust washer, black. Hinge pin, bright. Studs and washer zinc plated, blue passivated steel.Note: Adjustable cam levers are used if the position of the lever relative to the axis of tension only permits one specific position (interference circle). The exact position of the lever is adjusted using a screwdriver on the fine thread setscrew. Plastics are subject to creeping under load (retardation).Drawing reference: 1) setscrew for fine adjustment of lever.adjustable
Dimensions
A
36.2
A1
41.7
B
14.4
B1
11.5
Hand force FH (N)
90
D
3
D1
12
D2
6
F
1
H
9
H1
13
L
10
S
1
Download as PDF
Print
Article numbers
Article number
58006.030.010
EAN
4059245210152
UBB
500689424298
UNSPSC
31162807
Manufacturer article nr
K0006.9511103X10
For this product there are no documents available to download
Products ({0})
Show all variants
Article number
Your article number
Specifications
Stock
Net price
Price per
Quantity
 
Stock
Net price
Sign up
Previous
No results found for this filter.
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering