text.skipToContent text.skipToNavigation

Knurled knob for hexagon socket head cap screw Plastic Polyoxymethylene M6X20


Article number
d2 = dk 10
For use with M6
Material Plastic
Material technical Polyoxymethylene
Thread Metric thread
Packed per 100
Full Box only

Specifications

d2 = dk 10
For use with M6
Material Plastic
Material technical Polyoxymethylene
Thread Metric thread

Dimensions

d1 20
d2 10
h 7.5

Description

Simple assembly on hex socket head cap screws with one hammer blow Available for hex socket head cap screws M3 through M10 Fits perfectly on DIN 912, DIN 6912 and DIN 7984

Article numbers

Article number 56740.060.020
EAN 8715492865472
UBB 950356308706
UNSPSC 31162801

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.