text.skipToContent text.skipToNavigation

Fender washer Steel Zinc plated large pack M5X20

Article number
Diameter
For nom. size 5
Material Steel
Outer diameter 20
Surface treatment Zinc plated
Info large pack

Specifications

Diameter M5
For nom. size 5
Material Steel
Outer diameter 20
Surface treatment Zinc plated
Info large pack

Dimensions

d1 5.3
d2 20
s 1.25

Article numbers

Article number 38410.050.020
EAN 8715492778338
UBB 950356050399
UNSPSC 31161807

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.