text.skipToContent text.skipToNavigation

Spring hook Stainless steel A4 7X70MM


Article number
Length
D1_MM 13
Material Stainless steel
Material technical A4
Packed per 20
Full Box only

Specifications

Length 70 mm
D1_MM 13
Material Stainless steel
Material technical A4

Dimensions

A 8
≈ Breaking load (N) 7500
C 9
D1 13
L (mm) 70
ø 7

Article numbers

Article number 54123.070.070
EAN 4043377214652
UBB 500618150022
UNSPSC 31162602

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.