text.skipToContent text.skipToNavigation

Spring hook with lock nut & eyelet Stainless steel A4 8X80MM

Article number
Length
Material Stainless steel
Material technical A4

Specifications

Length 80 mm
Material Stainless steel
Material technical A4

Dimensions

A 8
≈ Breaking load (N) 12000
C 8
D 13
L (mm) 80
ø 8

Article numbers

Article number 54125.080.080
EAN 4043377187758
UBB 500618003197
UNSPSC 31162602

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.