text.skipToContent text.skipToNavigation

Carriage bolt with hexagon nut oversized thread DIN 603/555 Steel Hot dip galvanized 4.8 M8X110

Article number
Diameter
Length
Class 4.6
Material Steel
Thread direction Right
Surface treatment Hot dip galvanized
Thread Metric thread

Specifications

Diameter M8
Length 110 mm
Class 4.6
Material Steel
Thread direction Right
Surface treatment Hot dip galvanized
Thread Metric thread
Info
  • The property class of the corresponding nuts is |4| as a minimum.
    • Depending the supplier material class can differ (4.6 or 4.8)
      • Oversized hot dip galvanized bolts and screws are manufactured with standard thread tolerance class 6g before coating.
      • After galvanizing they will therefore NOT fit into standard nuts or threaded holes with thread tolerance class 6H. Suitable nuts have been tapped with thread tolerance class 6AZ (oversized).

Dimensions

b (min.): 125mmL≤200mm 28
b (min.): L200mm 41
b (min.): L≤125mm 22
d-D M8
dk (max.) 20.65
k (max.) 4.88
L (mm) 110
m 6.5
P 1.25
fn (max.) 5.6
s 13
Vn (max.) 8.58

Standards

ISO ≈8677/4034
BS ≈4933/3692
DIN 603/555
NEN ≈303/697
NF ≈E27-351/E25-402

Article numbers

Article number 08420.080.110
EAN 8715492560988
UBB 951351382126
UNSPSC 31161612

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.