text.skipToContent text.skipToNavigation

Carriage bolt UNC ASME B18.5 Stainless steel ASTM F593 304 1/4-20X2 Inch

Article number
Diameter
Length
Class 304
Material Stainless steel
Material technical ASTM F593
Thread direction Right
Thread Unified National Coarse

Specifications

Diameter 1/4 Inch
Length 2 Inch
Class 304
Material Stainless steel
Material technical ASTM F593
Thread direction Right
Thread Unified National Coarse

Dimensions

O (max.) 0.26
P (max.) 0.156
A (max.) 0.594
H (max.) 0.145
LT (min.): L6 Inch 1
LT (min.): L≤6 Inch 0.75
Threads per inch 20

Standards

ASME B18.5

Article numbers

Article number U51500.025.0200
EAN 8717077393752
UBB 500624006978
UNSPSC 31161612

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.