text.skipToContent text.skipToNavigation

Carriage bolt UNC ASME B18.5 Steel SAE J429 Plain Gr.2 1/4-20X4 Inch

Article number
Diameter
Length
Class Gr.2
Material Steel
Material technical SAE J429
Thread direction Right
Surface treatment Plain

Specifications

Diameter 1/4 Inch
Length 4 Inch
Class Gr.2
Material Steel
Material technical SAE J429
Thread direction Right
Surface treatment Plain
Thread Unified National Coarse

Dimensions

O (max.) 0.26
P (max.) 0.156
A (max.) 0.594
H (max.) 0.145
LT (min.): L6 Inch 1
LT (min.): L≤6 Inch 0.75
Threads per inch 20

Standards

ASME B18.5

Article numbers

Article number U08300.025.0400
EAN 8717077378797
UBB 500623982302
UNSPSC 31161612

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.