text.skipToContent text.skipToNavigation

Insulating bush with large flange Plastic Polyamide (nylon) 6.6 M8X6


Article number
Class 6.6
For nom. size 8
Material Plastic
Material technical Polyamide (nylon)
Packed per 100
Full Box only

Specifications

Class 6.6
For nom. size 8
Material Plastic
Material technical Polyamide (nylon)

Dimensions

d1 8.2
d2 18
d3 10.4
s 1

Article numbers

Article number 56772.080.006
EAN 8715493254367
UBB 950356247748
UNSPSC 31162400
Manufacturer article nr  1408060000700

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.