text.skipToContent text.skipToNavigation

Insulating bush, countersunk Plastic Polyamide (nylon) 6.6 M12


Article number
Diameter
Class 6.6
For nom. size 12
Material Plastic
Material technical Polyamide (nylon)
Packed per 100
Full Box only

Specifications

Diameter M12
Class 6.6
For nom. size 12
Material Plastic
Material technical Polyamide (nylon)

Dimensions

d 12.1
d1 26.8
d2 13.9
h 6.5
H 8.5

Article numbers

Article number 56767.120.002
EAN 8715493253841
UBB 950356611497
UNSPSC 39121700

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.