text.skipToContent text.skipToNavigation

Wera Cacciavite 2035 Micro 0,40 x 2,5 x 50


Premium Wera Micro screwdriver for precision mechanical couplings. By supporting the hand on the rotating cap, and due to the fast rotating zone below the rotating cap, lightning fast turning is possible. Time-consuming hand switching is eliminated. The power zone with integrated soft zones ensures the transmission of high tightening and loosening moments. Precision zone for correct rotation angles whilst adjusting. The Wera Black Point tip offers fitting accuracy and optimised corrosion protection. Take it easy tool finder with size stamping and colour coding by profile for quick and easy identification of the required tool.

Numero articolo 8M249177
Lunghezza totale (mm)
Design Right
Isolato No
Antimagnetico No
Protezione di isolamento 1000 V No
Confezionato per 1

Specifiche

Lunghezza totale (mm) 147
Design Right
Isolato No
Antimagnetico No
Protezione di isolamento 1000 V No
Lunghezza della lama (mm) 50
Larghezza della lama (mm) 2.5
Spessore della lama (mm) 0.4
Funzione di serraggio No
Modello di precisione
Modello a bassa scintilla No
Design dell'impugnatura 2 componenti
Diametro della lama (mm) 2.5
Trasmissione quadrata/esagonale su tutta la lama No
Lama rigonfia No

Descrizione

Premium Wera Micro screwdriver for precision mechanical couplings. By supporting the hand on the rotating cap, and due to the fast rotating zone below the rotating cap, lightning fast turning is possible. Time-consuming hand switching is eliminated. The power zone with integrated soft zones ensures the transmission of high tightening and loosening moments. Precision zone for correct rotation angles whilst adjusting. The Wera Black Point tip offers fitting accuracy and optimised corrosion protection. Take it easy tool finder with size stamping and colour coding by profile for quick and easy identification of the required tool.

Numeri di articolo

Numero articolo 8M249177
EAN 4013288108494
UBB 500643248049
UNSPSC 27111701
Nr articolo produttore  05117994001
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.