text.skipToContent text.skipToNavigation
Dear customer, during the holidays, shipping your order may take a little longer than usual. Please place your order on time. Read more about the different opening hours in this news item.

Tecwerk Set of hand taps DIN 352 M2 x 0.4 mm HSS ISO2 (6H) 3-part


HSS. Metric ISO thread. DIN 13 Sheet 1. Right-hand cutting. Tolerance range ISO2 (6H). For through-hole and blind-hole threads. For steels up to approx. 1,000 N/mm² in strength

Numero articolo 8J349616
marca Tecwerk
Confezionato per 1

Specifiche

marca Tecwerk

Descrizione

HSS. Metric ISO thread. DIN 13 Sheet 1. Right-hand cutting. Tolerance range ISO2 (6H). For through-hole and blind-hole threads. For steels up to approx. 1,000 N/mm² in strength

Numeri di articolo

Numero articolo 8J349616
EAN 4015448639732
UBB 500751836940
UNSPSC 27112806
Nr articolo produttore  2000867108
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.