text.skipToContent text.skipToNavigation

Tecwerk Machine tap DIN 5156B VA G 5/8 inch x14 HSS-Co vaporised ISO 228


HSS-Co. Shape B. Type VA. Nitrated and steam-tempered. Blue ring. Straight-fluted. Flanks relief-ground. Whitworth pipe thread G. According to DIN ISO 228. For through-hole threads. For steels that are difficult to machine, e.g. rust-, acid-, and heat-resistant steels up to 1,000 N/mm² in strength

Article number 7F852167
marca Tecwerk
Packed per 1

Specifications

marca Tecwerk

Description

HSS-Co. Shape B. Type VA. Nitrated and steam-tempered. Blue ring. Straight-fluted. Flanks relief-ground. Whitworth pipe thread G. According to DIN ISO 228. For through-hole threads. For steels that are difficult to machine, e.g. rust-, acid-, and heat-resistant steels up to 1,000 N/mm² in strength

Article numbers

Article number 7F852167
EAN 4015448610960
UBB 500751862839
UNSPSC 27112806
Manufacturer article nr  2000867497
Do not close this page. This message will disappear, when the page is fully loaded.