text.skipToContent text.skipToNavigation

Tecwerk Hammer drill bit dm 35.0 mm working L 400 mm L 520 mm SDS-max


SDS-Max. Dual cutter for very high drilling speeds. Specially hardened surface for increased breaking strength during hammer drilling. Prüfgemeinschaft Mauerbohrer certified Areas of application: Concrete, stone, masonry, clinker bricks

Numero articolo 2Q512965
marca Tecwerk
Confezionato per 1

Specifiche

marca Tecwerk

Descrizione

SDS-Max. Dual cutter for very high drilling speeds. Specially hardened surface for increased breaking strength during hammer drilling. Prüfgemeinschaft Mauerbohrer certified Areas of application: Concrete, stone, masonry, clinker bricks

Numeri di articolo

Numero articolo 2Q512965
EAN 4015448830658
UBB 500751758235
UNSPSC 20111603
Nr articolo produttore  2000864157
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.