text.skipToContent text.skipToNavigation

Tecwerk Hammer drill bit dm 10.0 mm working L 200 mm L 260 mm SDS-Plus


SDS-plus. Effective debris removal through aggressive tip and spiral design. Certified by the Prüfgemeinschaft Mauerbohrer (PGM) to requirements laid down by the Deutsches Institut für Bautechnik (DIBt) Areas of application: Concrete, sand-lime brick, masonry (for all concrete and stone applications)

Numero articolo 0H195955
marca Tecwerk
Confezionato per 1

Specifiche

marca Tecwerk

Descrizione

SDS-plus. Effective debris removal through aggressive tip and spiral design. Certified by the Prüfgemeinschaft Mauerbohrer (PGM) to requirements laid down by the Deutsches Institut für Bautechnik (DIBt) Areas of application: Concrete, sand-lime brick, masonry (for all concrete and stone applications)

Numeri di articolo

Numero articolo 0H195955
EAN 4015448638308
UBB 500751752865
UNSPSC 20111603
Nr articolo produttore  2000864028
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.