text.skipToContent text.skipToNavigation

Studbolt with 2 heavy hexagon nuts ASTM A193/A194 Steel Hot dip galvanized Gr.B7M - Gr.2HM 3/4X70 (2.3/4)

Numero articolo
Diametro
Lunghezza
Class Gr.B7M - Gr.2HM
Material Steel
Surface treatment Hot dip galvanized
Info
  • Tolerances of the total length of the studbolts according to ASME B16.5 Table C-3
  • L is the nominal length of the studbolt, measured from the first to the last full thread and thus excluding the chamfered ends.

Specifiche

Diametro 3/4 Inch
Lunghezza 70 mm
Class Gr.B7M - Gr.2HM
Material Steel
Surface treatment Hot dip galvanized
Info
  • Tolerances of the total length of the studbolts according to ASME B16.5 Table C-3
  • L is the nominal length of the studbolt, measured from the first to the last full thread and thus excluding the chamfered ends.

Dimensioni

L (mm) 70

Standard

ASTM A193/A194

Numeri di articolo

Numero articolo PIMJ4191070

Prodotti ({0})

  Stock Prezzo netto   Iscriviti
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.