text.skipToContent text.skipToNavigation

Studbolt with 2 heavy hexagon nuts ASME B16.5/B18.2.2 Stainless steel ASTM A193 - ASTM A194 Gr.B8M Cl.2 - Gr.8M 1.1/8X335 (13.1/4)

Numero articolo
Diametro
Lunghezza
marca Fabory
Class Gr.B8M Cl.2 - Gr.8M
Material Stainless steel
Material technical ASTM A193 - ASTM A194
Thread direction Right

Specifiche

Diametro 1.1/8 Inch
Lunghezza 335 mm
marca Fabory
Class Gr.B8M Cl.2 - Gr.8M
Material Stainless steel
Material technical ASTM A193 - ASTM A194
Thread direction Right
Thread 8 Unified National
Threads per inch 8
Info
  • Tolerances of the total length of the studbolts according to ASME B16.5 Table C-3
  • L is the nominal length of the studbolt, measured from the first to the last full thread and thus excluding the chamfered ends.

Dimensioni

B 1.8125
L (mm) 335
M 28.2

Standard

ASME B16.5/B18.2.2
BS ≈4882
ASTM A193/A194

Numeri di articolo

Numero articolo 22539.285.336
EAN 8715494535533
UBB 500627304404
UNSPSC 31161619

Prodotti ({0})

  Stock Prezzo netto   Iscriviti
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.