Pesante
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
Prodotti di ancoraggio
Pesante
70927
70927.100.080
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
SPIT Through bolt anchor Steel Zinc plated M10X80
Aggiungi come preferito
Previous
Next
/ prezzo per 
-
escl. I.V.A.
Numero articolo
marca
Spit
Material
Steel
Approval
ETA Option 7
Surface treatment
Zinc plated
Weight per piece (g)
86
Info
Code = Letter code marking.
d
o
= Nominal diameter of drill bit.
T
inst
= Tightening torque in Nm.
d
f
= Diameter of clearance hole in the fixture.
h
min.
= Minimal thickness of concrete member.
h
o
= Recommended drilling depth
.t
fix
= Thickness of the fixture.
h
ef
= Effective anchorage depth.
S
cr
, N = Spacing characteristic.
C
cr
, N = Edge distance characteristic.
S
min.
= Minimal spacing.
C
min.
= Minimal edge distance.
N = Allowable load in kN.
The allowable load is valid for one single anchor, at non-cracked concrete (pressure zone) with concrete class C20/25, incl. partial safety factor γ
f
= 1,4 and if the S
cr
, N and C
cr
, N are taken in to account.
When reduction on spacing and edge distance take place a re-calculation of forces should be carried out by making use of the technical guide or calculation software, they are available on request.
Final calculations should comply with the complete European Technical Approval (ETA), this approval is also available on request.
Visualizza tutte le specifiche
-
+
Confezionato per 25
Solo full box
Aggiungi al carrello
Visualizza tutte le varianti
Specifiche e standard
Download
Varianti di prodotto
Prodotti correlati
Specifiche
marca
Spit
Material
Steel
Approval
ETA Option 7
Surface treatment
Zinc plated
Weight per piece (g)
86
Info
Code = Letter code marking.
d
o
= Nominal diameter of drill bit.
T
inst
= Tightening torque in Nm.
d
f
= Diameter of clearance hole in the fixture.
h
min.
= Minimal thickness of concrete member.
h
o
= Recommended drilling depth
.t
fix
= Thickness of the fixture.
h
ef
= Effective anchorage depth.
S
cr
, N = Spacing characteristic.
C
cr
, N = Edge distance characteristic.
S
min.
= Minimal spacing.
C
min.
= Minimal edge distance.
N = Allowable load in kN.
The allowable load is valid for one single anchor, at non-cracked concrete (pressure zone) with concrete class C20/25, incl. partial safety factor γ
f
= 1,4 and if the S
cr
, N and C
cr
, N are taken in to account.
When reduction on spacing and edge distance take place a re-calculation of forces should be carried out by making use of the technical guide or calculation software, they are available on request.
Final calculations should comply with the complete European Technical Approval (ETA), this approval is also available on request.
Dimensioni
Ccr, N
78
Cmin.
75
d-D
M10
df
12
do
10
hef
52
hmin
104
ho
72
L (mm)
141.2
N
4
Scr, N
156
Smin.
65
tfix
70
Tinst
30
Scarica PDF
Stampa
Numeri di articolo
Numero articolo
70927.100.080
EAN
3439510574669
UBB
500623554952
UNSPSC
31161607
Nr articolo produttore
057466
Scarica PDF
Stampa
Scarica informazioni aggiuntive
Prodotti ({0})
Mostra tutte le varianti
Numero articolo
Il tuo numero articolo
Specifiche
Stock
Prezzo netto
Prezzo per
Quantità
 
Stock
Prezzo netto
Iscriviti
Precedente
Nessun risultato è stato trovato per questo filtro.
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.
I miei cataloghi
Predefinito
Vai ai miei cataloghi
Continua a ordinare