text.skipToContent text.skipToNavigation

Slotted round nut for hook spanners MF DIN 1804 W Stainless steel A4 M16X1,50

Numero articolo
marca Fabory
Driving features Slotted
Material Stainless steel
Material technical A4
Thread Metric fine thread
Weight per piece (g) 31.4
Info
  • Slotted round nuts for hookspanners when combined with internal tab washers according to DIN 462 provide mechanical locking.
  • They are easily assembled with a hook wrench (hook spanner) e.g. to DIN 1810.

Specifiche

marca Fabory
Driving features Slotted
Material Stainless steel
Material technical A4
Thread Metric fine thread
Weight per piece (g) 31.4
Info
  • Slotted round nuts for hookspanners when combined with internal tab washers according to DIN 462 provide mechanical locking.
  • They are easily assembled with a hook wrench (hook spanner) e.g. to DIN 1810.
Codice merceologico

Dimensioni

b 5
d2 (h11) 32
h (h14) 7
Number of slots 4
P 1.5
Spessore della parete t 2

Standard

DIN 1804-W

Numeri di articolo

Numero articolo 55124.160.150
EAN 8715492958419
UBB 500697388261
UNSPSC 31161727

Prodotti ({0})

  Stock Prezzo netto   Iscriviti
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.