text.skipToContent text.skipToNavigation

Prevailing torque type hexagon nut, all metal DIN 980V Stainless steel D6 (1.4462)

This all-metal self-locking hex nut, also known as a lock nut, features a built-in locking mechanism that helps prevent it from loosening under vibration or mechanical stress. It's manufactured to DIN 980-V and ISO 7042 standards and made from D6 (1.4462) stainless steel with metric threading.

Numero articolo
marca Fabory
Driving features Hexagon
Material Stainless steel
Material technical D6 (1.4462)
Thread direction Right

Specifiche

marca Fabory
Driving features Hexagon
Material Stainless steel
Material technical D6 (1.4462)
Thread direction Right
Thread Metric thread
Codice merceologico

Descrizione

This all-metal self-locking hex nut, also known as a lock nut, features a built-in locking mechanism that helps prevent it from loosening under vibration or mechanical stress. It's manufactured to DIN 980-V and ISO 7042 standards and made from D6 (1.4462) stainless steel with metric threading.

Standard

DIN 980-V
ISO 7042
BS 4929-1
NEN 2452
NF E25-410

Prodotti ({0})

  Stock Prezzo netto   Iscriviti
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.