text.skipToContent text.skipToNavigation

MAXXFAST Hammerset anchor Stainless steel A4 M10


Numero articolo
Diametro
marca Maxxfast
Material Stainless steel
Thread Metric thread
Tipo no. D-MAXX A4
Weight per piece (g) 22.33
Info
  • do= Nominal diameter of drill bit
  • dw= Diameter of clearance hole in the fixture
  • h1= Depth of drilled hole to deepest point
  • hc= Minimal thickness of concrete element
  • e = Bolt length to be threaded
  • Smin.= Minimal spacing
  • Cmin.= Minimal edge distance
  • Nrec= Recommended load in kN
  • Tinst= Tightening torque in Nm
  • The allowable load (Nrec) is valid for one single anchor, at non-cracked concrete (pressure zone) with concrete class C20/25, incl. partial safety factor γf= 1,4 and if the Smin.and Cmin.are taken in to account.
Confezionato per 50
Solo full box

Specifiche

Diametro M10
marca Maxxfast
Material Stainless steel
Thread Metric thread
Tipo no. D-MAXX A4
Weight per piece (g) 22.33
Info
  • do= Nominal diameter of drill bit
  • dw= Diameter of clearance hole in the fixture
  • h1= Depth of drilled hole to deepest point
  • hc= Minimal thickness of concrete element
  • e = Bolt length to be threaded
  • Smin.= Minimal spacing
  • Cmin.= Minimal edge distance
  • Nrec= Recommended load in kN
  • Tinst= Tightening torque in Nm
  • The allowable load (Nrec) is valid for one single anchor, at non-cracked concrete (pressure zone) with concrete class C20/25, incl. partial safety factor γf= 1,4 and if the Smin.and Cmin.are taken in to account.
Codice merceologico 7318190090

Dimensioni

Cmin. 140
d-D M10
do 12
dw 12
e (max.) 17
e (min.) 10
h1 43
hc 100
L (mm) 40
Nrec 3.57
Smin. 80
Tinst 17

Numeri di articolo

Numero articolo 30576.100.001
EAN 8715494136488
UBB 500619772089
UNSPSC 31162101

Prodotti ({0})

  Stock Prezzo netto   Iscriviti
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.