text.skipToContent text.skipToNavigation

Hexagon socket head cap screw DIN 912 Steel Plain 10.9 M18X90


Article number
Diameter
Length
Brand Fabory
Class 10.9
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Packed per 1

Specifications

Diameter M18
Length 90 mm
Brand Fabory
Class 10.9
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 227
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
Commodity code 7318156890

Dimensions

b 48
d-D M18
dk (max.) 27
Full thread if L ≤ 65
k (max.) 18
L (mm) 90
P 2.5
s 14

Standards

NEN 1241
DIN 912
ISO 4762
ASME B18.3.1M
NF E25-125
BS 4168-1

Article numbers

Article number 07015.180.090
EAN 8717077023390
UBB 500644748492
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.