text.skipToContent text.skipToNavigation

Hexagon domed cap nut, high type DIN 1587 Stainless steel A8 (1.4529) M16


Numero articolo
Diametro
marca Fabory
Driving features Hexagon
Material Stainless steel
Material technical A8 (1.4529)
Thread direction Right
Thread Metric thread
Confezionato per 10
Solo full box

Specifiche

Diametro M16
marca Fabory
Driving features Hexagon
Material Stainless steel
Material technical A8 (1.4529)
Thread direction Right
Thread Metric thread
Weight per piece (g) 5.43
Info
  • HCR (High Corrosion Resistant) alloy 1.4529 is a so-called super austenitic stainless steel.
  • It provides particularly good resistance to chloride induced stress corrosion and to local occurrences of corrosion such as pitting or crevice corrosion.
  • This alloy is classified in the highest class CRC V (very strong, EN 1993-1-4) for components and fasteners.
  • Fasteners in 1.4529 are therefore ideal for use in indoor swimming pools and traffic tunnels.
Codice merceologico

Dimensioni

d-D M16
dk (max.) 23
h 28
m (max.) 13
P 2
s 24
t (min.) 20.58

Standard

NEN 1618
DIN 1587

Numeri di articolo

Numero articolo 52400.160.001
EAN 8715492003232
UBB 500695123538
UNSPSC 31161705

Prodotti ({0})

  Stock Prezzo netto   Iscriviti
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.