text.skipToContent text.skipToNavigation

D7984 STNL A2 LUBO M16X60

Numero articolo FNLW4160060
Info
  • Due to the unfavourable head geometry these fasteners have reduced loadability.
  • Steel fasteners with reduced loadability are marked with a '0' preceding the property class mark, e.g. '010.9'.
  • Stainless steel fasteners with reduced loadability are either marked with a '0' preceding the property class mark, e.g. 'A2-070', or with the steel grade only, e.g. 'A2'.

Specifiche

Info
  • Due to the unfavourable head geometry these fasteners have reduced loadability.
  • Steel fasteners with reduced loadability are marked with a '0' preceding the property class mark, e.g. '010.9'.
  • Stainless steel fasteners with reduced loadability are either marked with a '0' preceding the property class mark, e.g. 'A2-070', or with the steel grade only, e.g. 'A2'.

Standard

DIN 7984

Numeri di articolo

Numero articolo FNLW4160060
UBB 500667321458
UNSPSC 00000000
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.