text.skipToContent text.skipToNavigation

Insulating bush, countersunk Plastic Polyamide (nylon) 6.6 M4


Article number
Diameter
Class 6.6
For nom. size 4
Material Plastic
Material technical Polyamide (nylon)
Packed per 100
Full Box only

Specifications

Diameter M4
Class 6.6
For nom. size 4
Material Plastic
Material technical Polyamide (nylon)

Dimensions

d 4.1
d1 10.4
d2 5.9
h 2.3
H 4.3

Article numbers

Article number 56767.040.002
EAN 8715493253797
UBB 950356432381
UNSPSC 39121700

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.