text.skipToContent text.skipToNavigation

SX 5X25


Functioning The SX is suitable for prepositioned and pushthrough installation When turning in the screw, the SX expands in four directions, thus providing a secure anchoring in the building material The required screw length is given by: Plug length + fixture thickness + 1 x screw diameter Suitable for wood, chipboard and spacing screws (fischer ASL, see page )

Cikkszám 0Y440580
Készlet tartalma 25 x SX 5 x 25
Info
  • Allowable load in kN at the largest possible screw diameter, (values in bold print), and a correct mounting of the wall plug in a supporting surface.
  • When using chipboard screws, the values should be reduced by 30%.
  • Because of the possible variation in joint quality, the values apply only to fixing operations in brick.
Csomagolás: 1

Műszaki adatok

Készlet tartalma 25 x SX 5 x 25
Info
  • Allowable load in kN at the largest possible screw diameter, (values in bold print), and a correct mounting of the wall plug in a supporting surface.
  • When using chipboard screws, the values should be reduced by 30%.
  • Because of the possible variation in joint quality, the values apply only to fixing operations in brick.

Leírás

Functioning The SX is suitable for prepositioned and pushthrough installation When turning in the screw, the SX expands in four directions, thus providing a secure anchoring in the building material The required screw length is given by: Plug length + fixture thickness + 1 x screw diameter Suitable for wood, chipboard and spacing screws (fischer ASL, see page )

Cikkszámok

Cikkszám 0Y440580
EAN 4042205122077
UBB 500636516378
UNSPSC 31162103
Gyártó cikksz 90882
Ne zárja be ezt az oldalt. Ez az üzenet eltűnik, amikor az oldal teljesen betöltődik.