text.skipToContent text.skipToNavigation

Metabo Lamellás korong 125MM P120 F-ZK

  1. Cikksz. 7E095955
  2. EAN 4007430085528
  3. UBB 500662558245
  4. UNSPSC 31191500
  5. Gyártó cikksz 624279000

Ár / 
-


Csomagolás: 1

Suitable for rough and intermediate grinding in all fields of metalworking including stainless steel, steel, cast iron, and sheet steel, High lamellar lining on fibreglass pad, Uniform grinding capacity, Cool grinding, Low noise level, Uniform grinding result, comfortable grinding with only low vibration, Most suitable for processing stainless steels, Maximum working speed 80 m/s; tilted version: angle of attack 7-9°

Suitable for rough and intermediate grinding in all fields of metalworking including stainless steel, steel, cast iron, and sheet steel High lamellar lining on fibreglass pad Uniform grinding capacity Cool grinding Low noise level Uniform grinding results, comfortable grinding with only low vibrations Most suitable for processing stainless steels Maximum working speed 80 m/s tilted version: angle of attack 7-9°

Markolat méret (mm) 22.2
Tartalom (pcs) 10
Átmérő (mm) 125
Csiszolók P 120